Beli fitting hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Parker Hydraulic Ermeto Progressive Stop Ring
    Mulai

    Rp41.900

    Parker Hydraulic Ermeto Progressive Stop Ring
    atribut:
    • Max. Operating Pressure (bar): 500
    • Specifications Met: ISO 8434
    • Seal Type: Sealing Edge
    • Fluid Temperature (°C): -60 to 400
    • Ambient Temperature (°C): -60 to 400
    • Body Material: Steel-Chromium 6 Free Plated
    • Item Name: Metric Progressive Cutting Ring
    • Part Number: PSR12LX
    • Product Style: Progressive stop ring
    • Tube ØD (mm): 12
    • Type: Metric EO Bite Type Fittings
  2. Parker Hydraulic Fitting Pneumatic Hose  Male NPTF Pipe Rigid (Nepel Pneumatik)
    Mulai

    Rp169.900

    Parker Hydraulic Fitting Pneumatic Hose Male NPTF Pipe Rigid (Nepel Pneumatik)
    atribut:
    • Material: Steel
    • Shape: Straight
    • Style: Male NPTF Pipe - Rigid
  3. Parker Hydraulic Fitting Elbow Pneumatic Ermeto Tubing Union (Nepel Pneumatik L)
    Mulai

    Rp679.900

    Parker Hydraulic Fitting Elbow Pneumatic Ermeto Tubing Union (Nepel Pneumatik L)
    atribut:
    • Shape: Elbow 90°
    • Fluid Temperature (°C): -40 to 600
    • Product Style: Union
    • Seal Type: Sealing Edge
    • Specifications Met: DIN, ISO 8434
    • Ambient Temperature (°C): -60 to 400
    • Body Material: 71X Stainless Steel
    • Connection 2 Type: Male, 24° Cone
    • Max. Operating Pressure (bar): 400
    • Part Number: W16S71X
    • Tube Fitting Part: W16S
    • Tube O.D. (mm): 16
  4. EATON AEROQUIP Coupling Steel Hydraulic Hose Adapter (Kopler)
    Mulai

    Rp619.900

    EATON AEROQUIP Coupling Steel Hydraulic Hose Adapter (Kopler)
    Deskripsi:
    NPTF-to-JIC steel hydraulic hose adapters are often used to connect compatible hydraulic hoses to equipment or hoses in fuel delivery and fluid power applications. They provide good strength, durability, and vibration resistance in high-pressure applications. These fittings have a NPTF (National Pipe Tapered Fuel) connection on one end and a JIC (Joint Industry Council) connection on the other end. The NPTF connection (or dryseal thread) forms a tight seal when mated with the opposite gender.
  5. Subaru Caster Wheel PU Ball Bearing Red (Roda PU)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

  6. AEROQUIP Crimp Hydraulic Hose Fitting with BSP Connection (Sambungan Lurus)
    Mulai

    Rp559.900

    AEROQUIP Crimp Hydraulic Hose Fitting with BSP Connection (Sambungan Lurus)
    Deskripsi:
    Crimp hose fittings are used in general purpose applications with petroleum-based fluids, gasoline, fuel, lubricating oils, and other industrial fluids. They connect Eaton Aeroquip series hydraulic hoses to compatible JIC (Joint Industry Council) threaded equipment or hoses. Made of steel or carbon steel, these crimp fittings are impact- and wear-resistant, conductive, and durable. They are suitable for environments where corrosion is not a concern. They are secured using an Eaton crimping device for a permanent connection.
    atribut:
    • UNSPSC: 40141734
    • Fitting Material: Steel x Steel
    • Fitting Movement: Swivel
    • Fitting Shape: Straight
    • For Use With Hose Series: 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
    • Hose Fitting A Connection Type: BSPP
    • Hose Fitting A Gender: Female
    • Hose Fitting B Connection Type: Crimp
    • Hose Fitting B Gender: Genderless
    • Material Grade: 12L14; 12L15
    • Reusable: No
    • Standards: SAE,DIN
    • Thread Type: BSPP
    • Vacuum Rating: Not Rated
  7. Parker Crimp Hydraulic Hose Fitting with JIC Connection (Sambungan Lurus)
    Mulai

    Rp379.900

    Parker Crimp Hydraulic Hose Fitting with JIC Connection (Sambungan Lurus)
    Deskripsi:
    Crimp hose fittings with JIC connection are used in industrial and hydraulic applications with petroleum-based fluids and lubricating oils. They connect Parker series hydraulic hoses to compatible JIC (Joint Industry Council) threaded equipment or hoses. These crimp fittings are made of steel for strength, durability, and wear-resistance in high-pressure applications. They are secured with a Parker crimping device for a permanent connection.
    atribut:
    • UNSPSC: 40141734
    • Fitting Material: Steel x Steel
    • Hose Fitting A Connection Type: JIC
    • Hose Fitting B Connection Type: Crimp
    • Hose Fitting B Gender: Genderless
    • Reusable: No
    • Thread Type: JIC
    • Vacuum Rating: Not Rated
  8. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  9. Enerpac Hydraulic 700 Bar/10.000 Psi 0.375 NPTF Fitting
    Mulai

    Rp1.399.900

    Enerpac Hydraulic 700 Bar/10.000 Psi 0.375 NPTF Fitting
    Deskripsi:
    Product Lines : Industrial Tools, Workholding ToolsFitting are used to connect all cylinders, components, power sources, tubes, gauges and hoses in a hydraulic system. Enerpac fittings provide flexible, safe and leak-free connections.
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Connection From (inch): 3/8 NPTF Male
    • Connection To (inch): 3/8 NPTF Male
    • Dimension A (mm): 51
    • Dimension B (mm): 19
    • Dimension C (mm): 3/8inch- 18 NPTF
    • Dimensions d (mm): 3/8inch- 18 NPTF
  10. Parker Hydraulic Hose Fitting Female JIC 37° Swivel (Sambungan Lurus)
    Mulai

    Rp189.900

  11. Parker Hydraulic Hose
    Mulai

    Rp1.199.900

    Parker Hydraulic Hose
    atribut:
    • UNSPSC: 31160000
  12. AEROQUIP Hydraulic Hose Assembly
    Mulai

    Rp649.900

    AEROQUIP Hydraulic Hose Assembly
    Deskripsi:
    Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.
    atribut:
    • UNSPSC: 40142005
    • Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
    • Hose Color: Black
    • Hose Configuration: Coupled Assembly
    • Hose Cover Material: Synthetic Rubber
    • Hose Fitting A Material: Carbon Steel
    • Hose Fitting B Material: Carbon Steel
    • Hose Reinforcement Material: Carbon Steel
    • Temperature Range (°F): -40 to 212
  13. Metalwork Fitting Elbow Pneumatic Male Female Series A10 (Nepel Pneumatik L)
    Mulai

    Rp44.900

    Metalwork Fitting Elbow Pneumatic Male Female Series A10 (Nepel Pneumatik L)
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting L.M.F.
    • Max. Input Pressure (bar): 060
    • Maximum Temperature (°C): 150
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -40
    • Product's Series: Standard Fitting \"A\" Series
    • Thread Type: Cylindrical Gas
  14. Parker Hydraulic Fitting Elbow Pneumatic Ermeto Male Short BSP Taper Thread (Nepel Pneumatik L)
    Mulai

    Rp159.900

    Parker Hydraulic Fitting Elbow Pneumatic Ermeto Male Short BSP Taper Thread (Nepel Pneumatik L)
    atribut:
    • Seal Type: Sealing Edge
    • Seal Material: Metal
    • Body Material: Steel
    • Max. Operating Pressure (bar): 315
    • Connection Type: Male, 24° Cone
    • Specifications Met: ISO 8434, DIN 3852
    • Ambient Temperature (°C): -40 to 300
    • Fitting Material: Steel. Chromium-6 Free
    • Fluid Temperature (°C): -40 to 300
    • For Fluid Type: Hydraulic Fluids, Chemical Fluids, Fuels, Gases, Steam
    • Item Name: Parker Bite Type Fittings 90 Degree Male Elbow. 24 Degree Flaselessto BSPT
    • Part Number: WE12LRCF
    • Pressure Rating (bar): 315
    • Shape: Elbow 90°
    • Thread Size (inch): 3/8
    • Tube Fitting Part: WE12LR
    • Tube Size (mm): 12
  15. monotaro.id Safety Traffic Cone (Kerucut Lalu Lintas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    monotaro.id Safety Traffic Cone (Kerucut Lalu Lintas)
    Deskripsi:
    monotaro.id safety traffic cone memiliki sticker scotlight yang memancarkan cahaya ketika dalam gelap sehingga dapat menjadi tanda bahkan dari jauh. Safety traffic cone ini dapat digunakan sebagai pembatas parkir, jalur atrian ataupun aktivitas di jalan lainnya. Terbuat dari bawah PVC rubber yang lentur dan tahan benturan, cocok digunakan untuk aktivitas perusahaan.
    atribut:
    • Height (cm): 70
    • Base Width (cm): 33x33
    • Material: PVC Rubber
Daftar Harga fitting hydraulic Terbaru October 2026
Nitta Moore Swage Coupling Hydraulic (Sambungan L Pipa)Rp81.900
Parker Hydraulic Ermeto Progressive Stop RingRp41.900
Parker Hydraulic Fitting Pneumatic Hose Male NPTF Pipe Rigid (Nepel Pneumatik)Rp169.900
Parker Hydraulic Fitting Elbow Pneumatic Ermeto Tubing Union (Nepel Pneumatik L)Rp679.900
EATON AEROQUIP Coupling Steel Hydraulic Hose Adapter (Kopler)Rp619.900
Subaru Caster Wheel PU Ball Bearing Red (Roda PU)Rp109.900
Non Brand Hydraulic Hose Fitting MU (Fitting Hidrolik)Rp26.900
AEROQUIP Crimp Hydraulic Hose Fitting with BSP Connection (Sambungan Lurus)Rp559.900
Parker Crimp Hydraulic Hose Fitting with JIC Connection (Sambungan Lurus)Rp379.900
RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)Rp42.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)